Add-On Unit for Horizontal Bar Racks - 18 x 60 x 60"

Extend racking by attaching an add-on unit to increase storage space horizontally.
  • Connect to starter unit by snapping bays into place. Bays adjust at 1 1/2" increments.
  • Heavy duty 14-gauge steel posts.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
BAYS
CAPACITY/BAY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7838 186060" 5 500 54 $240 $225  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Usable Space Between Uprights (Depth): 14 1/2"
CAPACITY:
  • Capacity per bay is based on evenly distributed loads.
  • Overall: Not to exceed 8,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-2188-POST Post for Wide Span Storage Racks - 60"
  • H-7840 Horizontal Bar Racks Additional Bays - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:38:43 AM; USWEB13