Horizontal Bar Rack - 56 x 120 x 60"

Easily store, organize and retrieve long bars, pipe and conduit.
  • Storage bays snap into place and adjust at 1 1/2" increments.
  • Heavy duty 14-gauge steel posts.

    Horizontal Bar Rack
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
BAYS
CAPACITY/BAY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7837 5612060" 15 500 320 $1,225 $1,190  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Usable Space Between Uprights (Depth): 14 1/2"
CAPACITY:
  • Capacity per bay is based on evenly distributed loads.
  • Overall: Not to exceed 8,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-2188-POST Post for Wide Span Storage Racks - 60"
  • H-7840 Horizontal Bar Racks Additional Bays - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:19:35 PM; USWEB27