Tabletop Power Strip - 18 Outlet

Power for all your tools right where you need it – Mount tabletop power strip to wall or bench top.
  • Master on/off switch with 18 outlets.
  • 15 amp circuit breaker.
  • Safety covers protect unused outlets.
  • Use with wood top tables and workbenches. Mounting hardware included.
UL/C-UL Listed
MODEL
NO.
NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7835 18 60" 15' Black 14/3 15A $94 $89  ADD
DIMENSIONS:
  • Outlet Spacing (Center to Center): 3"
SPECIFICATIONS:
  • 510 Joules of surge protection.
MATERIAL:
  • Casing: Metal
MOUNTING INFORMATION:
  • Includes:
    • (2) Screws
    • (2) Mounting clips
  • Drill two 3/32" holes 32" apart through desired surface to attach mounting clips. 
    • 32" is the suggested length.
  • Power strip is secured by snapping it into the mounting clips.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:15:46 PM; USWEB7