Sound Lectern

Professional look for speeches, presentations and lectures.
  • Built-in sound system fills the room with crystal clear sound.
  • For rooms up to 15,000 sq. ft.
  • Angled top with paper stop.
  • Scratch-resistant laminate finish.
  • 2 interior shelves for storing materials.
  • 4 hidden swivel casters: 2 locking.
  • Includes gooseneck microphone, 50W amp, 2 speakers and 11' power cord.
  • Optional Wireless Microphone available.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7826 Sound Lectern 262146" 85 $1,495 $1,475  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 25 1/2 x 20 1/4 x 45 1/2" (W x D x H)
  • Writing Surface: 24 x 16 1/2" (W x D)
  • Microphone Reach: 17"
  • Shelf:
    • Middle: 24 x 17 1/4" (W x D)
    • Bottom: 23 3/4 x 15 1/4" (W x D)
  • Shelf Clearance:
    • Middle: 16"
    • Bottom: 17 1/4"
  • Casters: 2 x 3/4" (Diam x W)
MATERIAL:
  • Surface: Melamine laminate
  • Edges: PVC (Polyvinyl Chloride)
FEATURES:
  • Can run on 10 D batteries (alternative to power cord).
  • Two built-in speakers on front panel.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:51:07 AM; USWEB14