Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Office Supplies
>
Boards/Easels
>
Mobile Dry Erase Boards
Magnetic Steel Mobile Dry Erase Board - 8 x 4'
More Images & Video
Rolling two-sided mobile whiteboard lets you brainstorm in any meeting room.
Double the writing space with a simple flip of the dry erase board.
Durable surface lasts for years.
Aluminum frame and stand with full-length marker tray.
Magnetic dry erase board doubles as dry erase and magnetic bulletin board.
Easy glide 2" nylon swivel casters, 2 locking.
Dry Erase Markers and Accessories
sold separately.
MODEL
NO.
DESCRIPTION
SIZE
W x H
TOTAL
HEIGHT
WT.
(LBS.)
PRICE EACH
IN STOCK
SHIPS TODAY
1
3+
H-7804
Magnetic Steel
8
x
4'
78"
108
$1,325
$1,265
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Uline Dry Erase Markers - Bullet Tip, Assortment Pack
Standard Dry Erase Board Eraser
Push Pin Magnets - Assortment Pack
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
02/22/2026 03:41:21 PM;
USWEB13
close