Master Lock® Bluetooth® Padlock - Outdoor

Bye, bye keys! Control access with your smartphone and easy-to-use app.
  • For job sites, shared lockers and IT server rooms.
  • Easily add and remove user access.
  • Monitor access history and receive tamper alerts.
  • Rubber-coated body for outdoor use.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH IN STOCK
SHIPS TODAY
HEIGHT WIDTH 1 4+
H-7799 Outdoor 2" 15/16" $175 $170  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 11/32"
  • Body Width: 2 7/32"
TEMPERATURE:
  • -13° to 150° F
INCLUDES:
  • CR2 battery
USAGE:
  • Maximum Range: 30'
  • Low Battery:
    • When battery level gets to 20% or less, the light on the front of the lock will turn yellow.
    • User will also see a low battery icon in the Master Lock app and will receive an email notifying them that the battery is low.
MODEL NUMBER:
  • Master Lock®: 4401LHEC
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:28:44 AM; USWEB9