Collaboration Table - Dual Workstation

Contemporary tables for offices that embrace interaction and teamwork.
  • 1" thick white laminate top with impact-resistant PVC edges. 30" height.
  • Trapezoid legs with black powder-coated finish.
  • Leveling feet prevent wobble.
  • For face-to-face collaboration.
  • Optional Privacy Panel and Mobile Pedestal Files available.

    Privacy Panel
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7787 Dual Workstation 60 x 60" 158 $745 $725  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 59 1/16 x 61 x 29 1/2" (L x W x H)
  • Legs: 2 3/8 x 1 3/16" (L x W)
MATERIAL:
  • Top:
    • Core: Particle board
    • Surface: Thermally fused laminate
  • Frame: Steel
CAPACITY:
  • 300 lbs
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-7788 Privacy Panel for Dual Workstation Collaboration Table
  • H-8260BL Collaboration Mobile Pedestal File - 2-Drawer, Black
  • H-8260W Collaboration Mobile Pedestal File - 2-Drawer, White
  • H-8261BL Collaboration Mobile Pedestal File - 2-Drawer with Cushion, Black
  • H-8261W Collaboration Mobile Pedestal File - 2-Drawer with Cushion, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:05:01 PM; USWEB31