Depository Safe - 14 x 16 x 20", 0.9 Cu. Ft.

Keep your cash safe. Anti-theft deposit hopper allows money in, but not out.
  • Fits under counters at retail shops, convenience stores, bars and restaurants.
  • Programmable keypad lock allows you to easily add or remove user access.
  • Heavy-gauge steel construction. Drill-resistant door with multiple locking bolts.
  • Floor mounting hardware included.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7767 Depository 141620" 0.9 92 $810 $785  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 13 3/4 x 11 x 8 1/2" (W x D x H)
  • Door Opening (Usable): 10 1/4 x 9 1/4" (W x H)
  • Drop Slot: 10 1/2 x 5 1/2" (W x H)
THICKNESS:
  • Body: 11 gauge
FEATURES:
  • Keypad uses four AAA batteries (included).
  • Three locking bolts.
  • Accommodates 7 user codes total.
    • (5) Users
    • (1) Master
    • (1) Manager
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:12:59 PM; USWEB11