Key Cabinet - 4 Wheel Combo Lock, 240 Key

Control access to loaned keys. Added security with the convenience of a combination lock.
  • No keys to lose.
  • Heavy-duty 22-gauge welded-steel lockable key cabinet.
  • Includes "Out key" tags to identify who has keys.
  • Numbered tag key holders easily identify keys.
  • Mounting hardware included.
  • Replacement Tags also available.
MODEL
NO.
KEYS LOCK
STYLE
DIMENSIONS
W x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7765 240 Combination 17520" $335 $320  ADD
THICKNESS:
  • Body: 22 gauge
  • Door: 20 gauge
FEATURES:
  • Powder coat finish
  • Lock has 10,000 possible combinations and is resettable.
  • Has a key override.
INCLUDES:
  • (240) Tags (Numbered consecutively from 1 - 240)
  • (10) "Out Key" tags
  • Record keeping booklet
  • Screws for wall mounting
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-11934 Replacement Tags - Blank
  • S-11935 Replacement Tags - Out Tags
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 05:52:31 PM; USWEB27