Lift-Out Guard Rail - 3-Rib, 3' x 15"

Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice.
  • Removable for easy access. Drop-in post brackets included.
  • 11-gauge steel guard rail.
  • Up to 12,000 lb. impact rating at 4 mph.
  • Powder-coated OSHA yellow for more visibility.
  • Posts sold separately.
Stand alone rail length is 4" shorter than listed
MODEL
NO.
DESCRIPTION HEIGHT ASSEMBLED
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7721 Lift-Out
3-Rib
15" 3' 33 $135 $130  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Assembled length only includes one rail and one post.
  • Rail Length (Actual): 32"
  • Vertical Distance Between Rails (Double Post): 9 1/2"
  • Clearance from Bottom Rail to Ground: 3"
INCLUDES:
  • (2) Lift-out Pockets:
    • Each rail requires a pocket on each end.
    • Each pocket adds 1/2" to overall rail length.
    • Size: 10 1/2 x 4 x 1 3/4"
    • Steel Thickness: 4 mm
    • Hardware is included with Posts.
ASSEMBLY:
  • Installing with H-3716 Double Rail Posts with intent to remove Bottom Railing:
    • Secure Lift-Out Pockets as follows:
      • Bottom Pocket: Mount to bottom two holes on Rail Post.
      • Top Pocket: Mount to top two holes on Rail Post.
HARDWARE:
  • Rails do not include hardware.
  • Included with Posts:
    • 7/8 x 5 1/2" Concrete anchoring bolts & washers
    • 1/2 x 1" Rail mounting bolts & washers
    • Steel post cap
    • Plastic plugs for unused mounting holes
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3708 Hardware Kit for Guard Rail Post
  • H-4903 Lift-Out Rail Pockets for Guard Rails
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:18:34 AM; USWEB9