Pelican™ 1450 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7693 14106" 17137" 1450 Small Electronics
and Parts
6 $182 $174  ADD
DIMENSIONS:
  • Actual:
    • Inside: 14.66 x 10.24 x 6.12" (L x W x H)
    • Outside: 16.44 x 13 x 6.82" (L x W x H)
  • Total Depth: 6.12"
    • Bottom: 4.37"
    • Lid: 1.75"
  • Padlock Hole (Diameter): 0.31"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 210° F
CAPACITY:
  • Internal Volume: .53 cu ft
WEIGHT:
  • Weight with Foam: 6.39 lbs
  • Weight without Foam: 5.51 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM L x W x H36 x 25 x 15 cm14 x 10 x 6"
OUTSIDE DIM L x W x H41 x 33 x 18 cm16 x 13 x 7"
WEIGHT2.7 kg6 lbs.
PARTS:
  • S-22995 Replacement Foam Set for Pelican™ 1450 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 06:28:43 AM; USWEB9