Vinyl Padded Mobile Shop Stool

Easy-to-move, versatile stool. Recommended for light-duty labs, clinics and offices.
  • 3" foam padding. Antimicrobial vinyl seat is easy to clean.
  • Adjustable height seat rotates 360°.
  • Five legs with 2" swivel casters.
  • Optional Foot Glides available for stationary use. Sold separately.
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7670 Vinyl Padded 16" 275 17-22" 11 $85 $80  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
MATERIAL:
  • Vinyl/Casters: Polyurethane
  • Base: Nylon
FEATURES:
  • Molded foam seat.
  • Class 4, heavy duty gas lift.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:51:45 PM; USWEB28