Stationary Workbench Pedestal - Cabinet

Keep tools, parts and paperwork organized and within reach.
  • Durable powder-coated steel construction. All-welded.
  • Includes interior adjustable shelf. Lockable.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7650 Cabinet 152432" 45 $230 $215  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 14 7/8 x 23 x 28" (W x D x H)
MATERIAL:
  • Handle: Chrome
FEATURES:
  • Keyed alike
  • Seven preset shelf height adjustments (spaced every 3 1/8").
CAPACITY:
  • 100 lbs per shelf
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7655 Lock and Keys for Storage Shop Desks with Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:26:12 PM; USWEB7