Heavy-Duty Welded Storage Cabinet - 36 x 24 x 78"

Built like a tank. The ultimate cabinet for your heaviest motors and dies.
  • Thick, 12-gauge steel with powder-coat finish.
  • Raised, forkliftable base for easy transporting.
  • 14-gauge shelves hold almost a ton and adjust in 2 1/2" increments.
  • Bolt to floor for extra stability.
  • Padlockable handle.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7642 Welded Heavy Duty 362478" 5 1,900 402 $2,120 $2,050  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Incl Handle): 36 1/4 x 26 x 78 1/2" (W x D x H)
  • Inside: 34 x 23 x 72 1/8" (W x D x H)
  • Shelf: 33 7/8 x 20 3/4" (W x D)
  • Raised Base Opening: 28 7/8 x 6 1/4" (W x H)
COMPATIBILITY:
  • Padlocks (Sold Separately):
TypeExceptions
(Not Compatible)
Brass
SteelH-1632, H-1392
Heavy Duty Steel
Bluetooth®

Outdoor

Resettable Combo

Flexible Locks
FEATURES:
  • Can be lifted and moved with a pallet truck or forklift.
  • Shelves:
    • 4 Adjustable
    • Shelves and shelf bolts pre-installed inside cabinet.
CAPACITY:
  • Total Unit: 10,000 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:17:32 PM; USWEB31