Classic Office U-Desk - 72 x 102", Mahogany

Desk 101. Plenty of room to get work done.
  • Wraparound design. Host small meetings or spread out paperwork. Adjusts for left or right-handed configurations.
  • 1" thick laminate top resists scratches, stains and spills. 30" height.
  • Locking drawers with keys. Leveling feet prevent wobble.
  • Impact-resistant PVC edges. Pedestals come fully assembled.
  • Includes 3 file drawers and 2 box drawers.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7622 U-Desk 72 x 102" 486 $1,210 $1,175  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 100 1/2 x 29 1/2" (L x W x H)
  • Depth:
    • Desktop: 35 7/16"
    • Bridge: 23 5/8"
    • Credenza: 23 3/4"
  • Drawers (Inside): 12 1/8 x 19" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
THICKNESS:
  • Top & End Panels: 1"
  • Modesty Panel: 3/4"
  • Pedestals: 11/16 - 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Five grommets for cable/wire management.
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Drawers are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-5680 Hardware for Classic Office Desk 3 Drawer Pedestal File
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-6854-LOCK Lock and Keys for Pedestal Files
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:52:22 AM; USWEB12