Packing Station Monitor Arm

Customize your Deluxe Workstations and Packing Stations for efficiency.
  • For 17-30" monitors. Easy adjust gas spring arm.
  • Mount to workstation upright or wall. Hardware included.
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-7605 Packing Station Monitor Arm 20 4 $85  ADD
DIMENSIONS:
  • Overall: 20 x 4 1/2 x 14" (W x D x H)
  • Reach: 20"
  • Distance Between Mounting Holes: 4"
MATERIAL:
  • Aluminum
COMPATIBILITY:
  • VESA Compliance (Mounting Hole Space): 75 x 75 & 100 x 100
FEATURES:
  • Monitor Plate:
    • Rotates 360°.
    • Tilts up 85° and down 15°.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:48 AM; USWEB31