Stainless Steel Wall-Mount Cabinet - 30 x 12 x 30"

Secure, overhead storage for restaurants, labs and doctors' offices.
  • All-welded, type 304 stainless steel resists corrosion.
  • Recessed locking handle.
  • Shelves adjust in 2" increments.
  • 150 lb. shelf capacity.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
DOORS
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7591 Stainless Steel 301230" 2 3 150 65 $755 $730  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 30 x 12 3/8 x 30 1/8"
  • Door Opening: 27 1/4 x 26 5/8" (W x H)
  • Shelf: 29 3/4 x 10 3/8"
  • Mounting Holes (2 Sets): 16" apart and 23 1/2" apart 
THICKNESS:
  • 18 gauge 
FEATURES:
  • Two adjustable shelves, one fixed bottom shelf.
  • 3-point locking system.
  • Keyed alike
MOUNTING HARDWARE:
  • (4) Screws
  • (4) Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7591-KEYS Keys for Stainless Steel Wall-Mount Cabinet
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:41 PM; USWEB25