Fire-Resistant Storage Cabinet - 36 x 20 x 72"

FIREKING®

Protect mission-critical business documents and backup discs.
  • UL Class 350 rated at 1,700°F for 1 hour.
  • Heavy duty steel walls with gypsum insulation protect contents from fire.
  • High-security lock resists picking and drilling. Prevents theft.
  • Shelves adjust in 1/2" increments.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7583 Fire-Resistant 362072" 5 160 892 $5,295 $5,195  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelf (Usable): 32 x 14 5/8" (W x D)
  • Door Opening: 32 1/2 x 68" (W x H)
THICKNESS:
  • Shelves: 16 gauge
FEATURES:
  • Dual handles
  • Shelves: 4 Adjustable
  • Keyed different
CAPACITY:
  • Total Unit: 1,660 lbs
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:10:55 PM; USWEB7