Stainless Steel Cabinet Workbench with Backsplash - 48 x 30"

Add workspace and storage in commercial kitchens, bakeries and labs.
  • Backsplash protects walls from spills and splashes. 4" high.
  • All stainless steel construction. Type 304 top.
  • Spacious cabinet with locking sliding doors for easy access to supplies.
  • 1 1/2" thick top with rounded edge.
  • 35" table height. 1 5/8" diameter legs with leveling feet.
  • NSF certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7562 With Backsplash 48 x 30" 14 1,000 160 $1,285 $1,245  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height with Backsplash: 39"
  • Usable:
    • Tabletop: 48 x 29" (L x W)
    • Cabinet: 36.85 x 21.73 x 21.18" (L x W x H)
    • Bottom Shelf: 43 x 22"
  • Cabinet Door Opening: 17.7 x 21.18" (W x H)
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top: 14 gauge, Type 304 polished stainless steel
  • Bottom Shelf, Door, Side/Back Panels: 18 gauge, Type 430 polished stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded hat channels under top & shelf for support.
CAPACITY:
  • Shelf: 175 lbs evenly distributed
  • Capacity reduced to 500 lbs if using with optional casters.
USAGE:
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
  • Type 304:
    • Provides durability in environments where corrosive substances are prevalent and tables must be wiped down often. (Food service, healthcare, laboratories)
    • Suitable for cryogenic applications as material will maintain integrity at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10109 Interior Shelf for Stainless Steel Cabinet Workbench - 48 x 30"
  • H-5746 Casters for Stainless Steel Worktable - Set of 4
  • H-8456 Double Tier Stainless Steel Overshelves - 48 x 12"
PARTS:
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
  • H-9888 Lock and Keys for Stainless Steel Cabinet Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:47:01 AM; USWEB28