Pegboard Wire Basket - 14" Wide, Black

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-7561 14" Wire Basket 3/16" 1 $21 $20  ADD
DIMENSIONS:
  • Overall: 14 x 7 15/16 x 4" (W x D x H)
  • Usable: 13 1/2 x 7 3/8 x 3 3/4" (W x D x H)
  • Distance Between Rod Ends: 8"
  • Wire Diameter: .184" (8 gauge)
MATERIAL:
  • Steel with epoxy powder coating
CAPACITY:
  • Approximately 44 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:13:24 PM; USWEB31