Economy AV Cart - 26 x 20 x 29-42"

Move computers and AV equipment between meetings.
  • Includes slide-out keyboard tray, 3-outlet UL/CSA Listed power strip and 15' cord.
  • Powder-coated steel.
  • 4" rubber swivel casters: 2 locking.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7550 262029-42" 400 lbs. 3 43 $205 $195  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall (Including Power Strip- Actual):
    • Highest Position: 26 1/4 x 19 3/4 x 41 1/2"
    • Lowest Position: 26 1/4 x 19 3/4 x 28 1/2"
  • Shelf (Usable): 23 1/4 x 18 1/4"
  • Keyboard Tray: 18 5/8 x 15"
THICKNESS:
  • 18 gauge
FEATURES:
  • PVC (Polyvinyl Chloride) removable mat on top shelf.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4607-CAST Rubber Casters for Media Carts - Set of 4
  • H-7552 Slide-Out Keyboard Tray for Economy AV Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 05:38:53 PM; USWEB11