Mobile AV Cabinet - 23 x 25 x 35"

Rolling AV storage locks to protect projectors and printers.
  • Powder-coated steel with laminate wood top.
  • Locking cabinet.
  • Slide-out shelf adjusts in 2" increments.
  • Grommets for easy cable management.
  • Ventilated rear door.
  • 5" swivel rubber casters: 2 locking.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7549 232535" 400 lbs. 2 80 $295 $285  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 23 x 25 1/8 x 34 1/2" (L x W x H)
  • Cabinet:
    • Inside: 21 x 24 1/2 x 25 1/2" (L x W x H)
    • Door Opening: 21 x 23 1/2" (W x H)
  • Slide-Out Shelf (Usable): 18 1/4 x 19 1/4 x 2" (L x W x H)
  • Casters (Width): 1 1/4"
THICKNESS:
  • Cabinet: 20 gauge
FEATURES:
  • Two circular openings for cables.
CAPACITY:
  • Slide-out Shelf: 40 lbs
INCLUDES:
  • (2) Keys
REPLACEMENT CASTERS:
  • 5" Rubber:
    • Swivel: H-7547
    • Swivel with Brake: H-7548
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10130 Mobile Computer Cabinet Fan
PARTS:
  • H-7546 Keys for Mobile AV and Computer Cabinets
  • H-7549-SHLFQ Shelf for Mobile AV Cabinet - 19 1/2 x 19 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 09:49:28 AM; USWEB29