Mobile Computer Cabinet - Standard, 23 x 25 x 64"

Fully enclosed workstation protects computer from dust and theft.
  • Holds most flat screen monitors up to 23". Shatter-resistant acrylic window.
  • Ventilated steel construction. Large bottom cabinet with adjustable slide-out shelf.
  • Locking keyboard drawer and access doors.
  • 5" non-marking rubber swivel casters: 2 locking.
  • Optional Accessories available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7545 Standard 232564" 400 lbs. 2 103 $495 $485  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 22 5/8 x 24 1/2 x 63 3/8" (L x W x H)
  • Upper Monitor Cabinet:
    • Inside: 8 x 24 3/8 x 19" (L x W x H)
    • Window: 18 1/2 x 14 7/8" (W x H)
  • Two Compartments above Work Surface (Each): 9 x 10 3/4" (L x W)
  • Work Area: 24 1/2 x 12 1/2" (W x L)
  • Keyboard Drawer: 19 1/2 x 17 1/2 x 2 1/4" (W x L x H)
  • Lower Cabinet:
    • Inside: 21 x 24 1/2 x 25 1/2" (L x W x H)
    • Door Opening: 21 x 23 1/2" (W x H)
    • Shelf: 18 1/4 x 19 1/4 x 2" (L x W x H)
  • Casters (Width): 1 1/4"
THICKNESS:
  • May vary.
    • Cabinet: 20 gauge
    • Keyboard Drawer: 22 gauge
COMPATIBILITY:
  • 24" monitors will fit, but edges of the screen may be obstructed.
FEATURES:
  • Powder coated
  • Lower shelf adjusts in 2 1/4" increments.
  • Three circular openings for cables.
REPLACEMENT CASTERS:
  • 5" Rubber:
    • Swivel: H-7547
    • Swivel with Brake: H-7548
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7546 Keys for Mobile AV and Computer Cabinets
  • H-7549-SHLFQ Shelf for Mobile AV Cabinet - 19 1/2 x 19 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 05:13:37 AM; USWEB33