Stainless Steel Wall-Mount Shelving - 36 x 12 x 10"

Add extra storage above kitchen sinks, counters or prep areas.
  • Solid, 16-gauge type 304 stainless steel.
  • NSF Certified.
  • Includes mounting hardware.
MODEL
NO.
DIMENSIONS
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7498 361210" 175 11 $120 $115  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Total Height with Wall Bracket: 10"
  • Usable Shelf: 36 x 11 7/8" (W x D)
  • Back Lip Height: 2"
FEATURES:
  • Mount to drywall, wood and concrete.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:55:33 AM; USWEB31