Aluminum Dunnage Rack - 48 x 24 x 12"

Keep ingredients and produce off the floor.
  • All-welded bulk storage for coolers and freezers.
  • Won't rust or corrode in extreme environments.
  • NSF Certified.
MODEL
NO.
DIMENSIONS
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7497 482412" 2,000 12 $121 $116  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Spacing Between Tubes: 4.13"
  • Tubing: 1 1/2 x 1 1/2"
THICKNESS:
  • 0.06"
TEMPERATURE:
  • -20° to 200° F
FEATURES:
  • Plastic caps on feet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:39:01 PM; USWEB9