Stainless Steel Service Cart - 31 x 19 x 33", 3 Shelf

Compact carts move easily through cafés and hospitals.
  • Top 2 shelves have 1" lip with an open front.
  • Shelves are 12" apart.
  • Bumpers protect walls, tables and doors.
  • Type 430 stainless steel.
  • 4" rubber swivel casters: 2 locking.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7491 311933" 500 lbs. 3 42 $280 $270  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Dimensions in the chart include handle and casters.
THICKNESS:
  • Shelves: 20 gauge
  • Posts: 16 gauge
CAPACITY:
  • Shelf: 167 lbs
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5537S Standard Rubber Caster - Swivel, 4 x 1 1/4"
  • H-5537SWB Standard Rubber Caster - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:03:38 AM; USWEB32