Solid Top Stainless Steel Wire Cart - 39 x 18 x 41"

Store and transport supplies in kitchens and cleanrooms.
  • Solid top shelf for smaller items.
  • Shelves adjust in 1" increments.
  • Rustproof, type 304 stainless steel. NSF certified.
  • 5" nylon locking swivel casters.
MODEL
NO.
SHELF DIMENSIONS
L x W
OVERALL DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7488 36 x 18" 391841" 2 1,000 44 $510 $500  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall dimensions listed in the chart include handles and casters.
  • Top Shelf Height: 32"
  • Max Height Between Shelves: 22"
  • Casters (Width): 1 1/4"
THICKNESS:
  • Top: 18 gauge
MATERIAL:
  • Casters: Stainless steel frame
TEMPERATURE:
  • Performance: -4° to 212° F
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6822 Handle for Stainless Steel Wire Carts - 18"
  • H-6824 Nylon Locking Caster for Stainless Steel Wire Carts - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:12:01 AM; USWEB7