Galvanized Steel Shelving - 48 x 18 x 63"

Sturdy, corrosion-resistant storage for commercial kitchens, bakeries and labs.
  • 18-gauge, galvanized steel shelves. Raised edges help contain spills.
  • Shelves hold up to 800 lbs. and adjust in 1" increments. Wash down easily.
  • NSF certified.
  • Optional 5" stainless steel locking swivel casters.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7486 481863" 4 800 88 $415 $405  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf:
    • Thickness: 1 1/8"
    • Edge/Lip: 1/8"
MATERIAL:
  • Epoxy coated shelves to resist rust and corrosion.
TEMPERATURE:
  • -112° to 140° F
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without optional casters.  
    • Based on evenly distributed loads.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • If installing optional casters do not insert leveling feet into posts.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3814C Mobile Shelving Cover - 48 x 18 x 63", Clear
  • H-3814DLX Mobile Shelving Cover - 48 x 18 x 63", Deluxe
  • H-3814HDBL Mobile Shelving Cover - 48 x 18 x 63", Heavy Duty, Black
  • H-3814HDBLU Mobile Shelving Cover - 48 x 18 x 63", Heavy Duty, Blue
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-5483 Post for Stainless Steel Wire Shelving - 63"
  • H-7481 Additional Solid Galvanized Steel Shelves - 48 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:37:17 PM; USWEB31