Portable Stack Rack - 48 x 48 x 36"

Easy to build, easy to take down. Flex your space.
  • Use in lumberyards, construction sites, garden centers and warehouses.
  • Quick, no-tool assembly. Stack up to 6 high.
  • Powder-coated 10-gauge steel.
  • Each rack includes one base and four posts.
  • 4-way forklift access.
  • Outdoor/Indoor use.
MODEL
NO.
DIMENSIONS
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
H-7471 484836" 4,000 124 $385 $375 $365  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Usable: 42 3/4 x 42 3/4"
  • Clearance (Bottom of Rack to Floor): 4 1/4"
  • Posts:
    • 2 1/8 x 2 1/8"
    • Length: 41 1/2"
    • Length Including Cap: 43"
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
  • Stacking Height (6):
    • Max Load Weight: 24,000 lbs
    • Do not exceed 4,000 lbs per level.
THICKNESS:
  • 0.13"
USAGE:
  • Transport one at a time.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7471-POST Posts for Portable Stack Rack - 36"
  • H-7473 Base for Portable Stack Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:12:29 PM; USWEB5