Drywall Cart - 23 x 50"

High-capacity cart for hauling drywall, glass or wood.
  • Sloped deck to prevent load from slipping.
  • Heavy-duty steel construction.
  • 8" polyurethane swivel casters: 2 locking.

    Drywall Cart
MODEL
NO.
DESCRIPTION DIMENSIONS
W x L
USABLE DECK
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7442 Steel Deck 23 x 50" 12 x 44" 36" 3,000 lbs. 8" Polyurethane 90 $330 $310  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall: 22 1/2 x 49 1/2" (W x L)
    • Usable Deck: 12 x 44 1/4" (W x L)
  • Overall Height: 47 3/4"
  • Deck Height Above Ground: 13 1/2"
THICKNESS:
  • Deck: 12 gauge
FEATURES:
  • Powder coated
REPLACEMENT CASTERS:
COMPATIBLE CASTER:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4943S Heavy Duty Polyurethane Caster - Swivel, 8 x 2"
  • H-4943SWB Heavy Duty Polyurethane Caster - Swivel with Brake, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:42:45 PM; USWEB5