Light Duty Broom with Handle - 36"

Sturdy steel-encased bristle block won't crack or warp.
  • Brush angle adjusts for sweeping under tables and racks.
  • Polypropylene bristles resist water, chemicals and acids.
  • Light Duty - Fine, crimped polypropylene bristles.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-744 36" Fine Bristles Finished Floors: Offices
and Cafeterias
$75 $72 $70  ADD
DIMENSIONS:
  • Block Width: 2"
  • Bristle Length: 3"
  • Handle:
    • Length (Approximate): 58"
    • Diameter: 1"
MATERIAL:
  • Handle: Two-piece powder coated steel (Threaded tip)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:29:02 AM; USWEB14