Industrial Plastic Pallet - 48 x 40", Blue

Strong, injection-molded plastic. Reusable.
  • Recommended for international shipments where wood pallets require heat treatment or fumigation.
  • Stack 40 pallets in 8 feet.
  • 4-way forklift access.
  • Weather resistant up to 120°F.
  • USDA and FDA compliant.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 20+
H-7426 48 x 40" Blue 10,000 lbs. 2,700 lbs. 22 lbs. $68 $66 $64  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5.8"
  • Fork Opening Height: 3.8"
  • Additional dimensions in the Instructions.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
SPECIFICATIONS:
  • Exempt from ISPM 15 (only applies to wood pallets).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:29:54 AM; USWEB11