Digital Caliper

Easily measure tubes, pipes and precision parts.
  • Take inside, outside and depth measurements.
  • Large LCD screen displays millimeters, decimal and fractional inches.
  • Stainless steel construction.
  • Auto shut off saves battery.
  • Coin cell battery included.
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
RESOLUTION RANGE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7352 Digital Caliper Tubes, Pipes,
Small Parts
.0005" 0-6" $63 $60  ADD
INCLUDES:
  • (1) SR44 battery (pre-installed)
  • (1) Screwdriver
  • (1) Padded case
USAGE:
  • To Change Battery:
    • Turn caliper screen face-down.
    • Unscrew the screw in upper left corner. 
    • Turn caliper over to remove the plate. The battery is behind the plate.
SPECIFICATIONS:
  • Range: 0 to 6" (153 mm)
  • Accuracy:  +/- 0.001"/ 0.02 mm
  • Resolution:  1/64"/ 0.0005"/ 0.01 mm
COMPLIANCE:
  • Calibrated from manufacturer.
  • Certificate of calibration is not available.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:02 PM; USWEB26