Flammable Storage Cabinet - Aerosol, Manual Door, Yellow, 24 Can

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Bench-top size for paints, lubricants and adhesives.
  • 24 round cutouts for cans up to 2 3/4" wide and 10" tall.
  • 2 galvanized steel pullout shelves with easy-glide rollers.
  • Double wall 18-gauge steel.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards.
  • Some states and municipalities may require self-closing doors. Please review your local ordinances prior to purchasing.
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(CANS)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7295 Aerosol 211827" 24 2 96 $1,395 $1,365  ADD
DIMENSIONS:
  • Inside: 17.8 x 14.5 x 21.25" (W x D x H)
  • Shelves: 3" tall
THICKNESS:
  • Shelves: 24 gauge
FEATURES:
  • Powder coated
  • Three-Point locking system. (2 keys included)
  • Flammable safety label on door.
  • Shelves: 
    • Fixed position
    • Stop guard protection
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
  • Not FM approved.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:58 PM; USWEB26