Plastic Fire Extinguisher Cabinet - 10 lb

For outdoor, humid and corrosive environments.
  • High-impact polystyrene will not rust, dent, fade or corrode.
  • Scored plexiglass breaks cleanly with attached breaker bar.
  • Sticks out 7 1/4" from wall.
  • Surface mounted. Easy to install. Includes lock and key.
  • Fire extinguishers sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7269 10 lbs. 7620" 4 $63 $61  ADD
DIMENSIONS:
  • Inside (Actual): 6 3/4 x 6 x 20 3/4"
  • Overall: 9 1/4 x 7 1/4 x 23 1/2"
  • Window: 6 3/4 x 20 3/4"
  • Breaker Bar: 1 x 9 1/8"
  • Chain: 12"
  • Mounting Holes:
    • Diameter: (4) 1/4"
    • Spacing:
      • Width: 3 1/2"
      • Height: 11"
FEATURES:
  • Keyed alike
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7269-FRMEQ Cabinet Frame for Plastic Fire Extinguisher Cabinet - 7 x 20"
  • H-7269-PANEL Acrylic Panel for Plastic Fire Extinguisher Cabinet - 8 5/8 x 22 5/8"
  • H-7271 Key for Plastic Fire Extinguisher Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:12:02 AM; USWEB7