Side Walls for Instant Canopy - 10 x 20', Solid, Black

Attach easily to canopy frame for added protection from wind and sun.
  • Use pre-attached hook and loop strips to connect to canopy.
  • Side walls zip together. Front wall has 2 center zippers for easy access.
  • Use with Steel and Aluminum Frame Canopies. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS CANOPY
SIZE
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-7267BL Solid Side Walls 10 x 20' 6 Walls 17 $135 $130  ADD
DIMENSIONS: 
  • Overall: 9' 11" x 6' 8" (W x H)
MATERIAL:
  • Fabric Weight: 210 Denier
COMPATIBILITY: 
  • Not compatible with H-8667 Deluxe Shelter.
USAGE:
  • All 6 panels can be zipped together for complete enclosure. 
  • 3 panels have a zipper down the center, 3 panels solid. 
  • Side walls are intended for use with Uline Canopies only. 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 09:31:44 AM; USWEB13