Stainless Steel Paper Cutter - 36"

RUSTPROOF

Use in exclusive butcher shops, delis and fancy restaurants.
  • Cut freezer paper and foil smoothly and cleanly.
  • Mount easily to wall or work surface.
MODEL
NO.
WIDTH FOR USE WITH
ROLL WIDTHS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7258 36" 30, 36" 6 $163 $158 $152  ADD
DIMENSIONS:
  • Overall: 38 x 7 x 8" (W x D x H)
  • Roll Diameter: Accommodates up to 9"
  • Dowel: 3/4"
  • Works best with 1" core.
COMPATIBILITY:
  • Not compatible with Corrugated Wrap.
INCLUDES:
  • Stainless steel dowel
  • Rubber feet
STYLE:
  • No blade on unit, paper is cut along a straight edge.
MOUNTING HARDWARE:
  • Not included.
  • Pre-drilled mounting holes.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:43:39 AM; USWEB5