Knife Utility Pouch

Three elastic pockets for small tools.
  • For use with work belt and Knives.
    Free Offer
    FREE Knife Pouch with order of
    24 or more E-Z Glide Knives.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 12 24+
H-724 Knife Utility Pouch $19 $18 $17  ADD
DIMENSIONS:
  • Overall: 4 x 1 x 7"
MATERIAL:
  • Nylon
COMPATIBILITY:
  • Compatible with belts up to 2" wide.
  • Not Compatible with:
    • H-1370 Comfort-Grip Auto-Retractable Knife
    • H-1469 Comfort-Grip Quick Change Knife
    • H-2402 Comfort-Grip Man's Knife
    • H-4304 Uline Combo Safety Knife
FEATURES:
  • Belt loop on back. (No clips)
NOT INCLUDED:
  • Accessories shown in photo.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:48:35 AM; USWEB11