HeatTrak® PRO Heated Entry Mat - Deluxe, 3 x 10'

Eliminate icy entryways in the worst Wisconsin winters.
  • Recommended for use at retail shops, offices and restaurants.
  • Melts up to 2" of snow per hour.
  • Sealed and insulated heavy-duty exterior.
  • Protected power cord plugs into any 120V outlet.
  • Commercial grade for busy entrances and non-stop use.
MODEL
NO.
DESCRIPTION SIZE THICKNESS CORD PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7218 Deluxe 3 x 10' 1/2" 6' $1,700 $1,675 $1,650  ADD
DIMENSIONS:
  • Grommets (Inside Diameter): 3/8"
MATERIAL:
  • Custom Blended Thermoplastic
TEMPERATURE:
  • Maximum: 130° F
  • Will generate up to 40° F over current temperature.
FEATURES:
  • Heating Time: 10 minutes
  • When turned On, snow and ice will not accumulate.
USAGE:
  • Do not use with an extension cord.
  • Do not cover, fold, twist or use if cut or damaged.
  • Not for use on outdoor carpeting. 
SPECIFICATIONS:
  • TÜV Listed
  • 960 W
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:41:15 PM; USWEB6