simplehuman® Shower Dispenser - Double

Keep showers clean and clutter free. Sleek and stylish.
  • Wide openings for easy, no-mess refilling.
  • Installs easily with included double-sided tape.
  • Use with Paya® Bath Products, sold separately.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
SIZE PER
DISPENSER
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7215 Double 1094" 15 oz. $82 $80  ADD
MATERIAL:
  • Refillable Containers: ABS plastic
  • Bottom and Backing: Stainless steel/Anodized aluminum
COMPATIBILITY:
  • For liquid shampoos, conditioners and body washes only.
  • Not compatible with foaming products.
APPEARANCE:
  •  Chambers are labeled "Shampoo" and "Conditioner".
INSTALLATION:
  • Secure dispenser to a flat surface with the included tape.
  • For Commercial Use:
    • Secure to the wall with screws (not included).
SPECIFICATIONS:
  • ADA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 03:18:23 PM; USWEB9