Rubber Gym Mat - 12" thick, 4 x 8'

Protect fitness center floors from dropped weights and heavy gym equipment.
  • Heavy duty recycled rubber dampens noise.
  • Textured top provides traction.
  • Clean with Gym Wipes.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7205 Standard 4 x 8' 1/2" 90 $189 $179 $169  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 x 95"
MATERIAL:
  • Latex free
FEATURES:
  • Mats do well in extreme indoor/outdoor environments.
    • Can be used at ice rinks.
    • Will not stick to the floor in a hot and humid environment.
  • No adhesive is required for installation.
  • Anti-static
  • Anti-fungal
  • Anti-bacterial
RECYCLING:
  • Recycled Content: 95%
APPEARANCE:
  • Edges: Not beveled
USAGE:
  • Not intended for wall-to-wall applications.
  • Mat is thick and dense; difficult to cut.
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser.
  • Do not use bleach.
  • Do not saturate mat.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-microbial
  • Not electrically conductive
  • Not fire resistant
  • Not chemical resistant
  • Not welding safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:43:03 PM; USWEB33