Rubbermaid® Maximizer Push Broom - 18"

Sweep up wet or heavy debris in kitchens and breakrooms.
  • Angled ends funnel dirt toward center for fast cleanup.
  • Polypropylene bristles.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7203 Push Broom 18" $58 $56 $53  ADD
DIMENSIONS:
  • Bristle Length: 2 3/4"
  • Handle: 58 x 1 1/8" (L x Diam)
MATERIAL:
  • Handle: Steel with supporting yoke
  • Head: Polypropylene Foam Block
SHIPPING:
  • Ships unassembled
MODEL NUMBER: 
  • Rubbermaid®: 2018727
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:55:08 AM; USWEB12