Uline Motorized Glue Gun - 58", 500 Watt

Power and speed for repetitive high-volume assembly line packaging.
  • Extra long 5/8 x 15" chubby sticks. Produces continuous glue flow.
  • Features rubber trigger grip and built-in stand.
  • Heats up to 400°F in 10 minutes.
  • Includes heavy-duty carrying case.
  • Use with 5/8" Industrial Glue Sticks.
MODEL
NO.
USES
STICKS
DESCRIPTION WATTS TEMPERATURE
RANGE
OUTPUT
LBS./HOUR
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-7182 5/8" Motorized High Output 500 400°F 8.4 $440 $425 $415  ADD
DIMENSIONS:
  • Overall: 12 x 3 1/2 x 10" (L x W x H)
TEMPERATURE:
  • Comes preset at 400° F.
COMPATIBILITY:
  • Recommended: S-22333 15" Glue Stick
  • Works with: S-17896 10" Glue Stick 
FEATURES:
  • ON/OFF switch.
WEIGHT:
  • 3.5 lbs
INCLUDES:
  • Extra nozzle
USAGE:
  • Motor pulls back glue after 3 seconds from release of trigger to prevent dripping.
  • Do not lay gun on its side (use attached stand).
SPECIFICATIONS:
  • 120 V
  • UL Listed
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-17896 Industrial Glue Sticks - 5/8 x 10", Amber
  • S-22333 Industrial Glue Sticks - 5/8 x 15", Amber
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 07:25:06 PM; USWEB33