Magnetic Glass Dry Erase Board - White, 6 x 4'

Frameless glass boards are easy to clean and last forever!
  • Tempered glass will not ghost or stain.
  • Doubles as a magnetic bulletin board.
  • Includes 4 markers, 4 rare earth magnets, erasing cloth, tray and mounting hardware.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7181 Magnetic White 6 x 4' 79 $545 $515  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 71 1/4 x 47 1/4" (W x H)
  • Writing Surface: 71 x 47 1/4" (W x H)
  • Tray: 12 x 2 3/4" (W x D)
  • Magnets: 1/4"
THICKNESS:
  • .17"
MATERIAL:
  • Backing: Steel
COMPATIBILITY:
  • Only works with neodymium (rare earth) magnets.
FEATURES:
  • Can be hung horizontally or vertically.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:17 PM; USWEB25