Fold-Down Safety Bollard - 4.5 x 36"

Control vehicle access near facilities and park entrances.
  • Easy fold-down hinge and integrated lock.
  • 11-gauge steel construction with cast steel base.
  • Top-mounted eyelet for use with safety chains or ropes.
  • Includes 2 keys.
  • Concrete Installation Kit sold separately.
MODEL
NO.
DIAM. RAISED
HEIGHT
COLLAPSED
HEIGHT
MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7171 4.5" 36" 5" 1/2 x 1/2" 25 $135 $130  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Bollard Height to Top of Ring: 38 3/4"
  • Reflective Stripes (Height): 4"
  • Mounting Plate:
    • Actual: 8 1/2 x 8 3/4"
    • Hole Diameter: 9/16"
  • Top Ring:
    • Height: 2"
    • Hole Diameter: 1 1/8"
THICKNESS:
  • Mounting Plate: 1/4"
FEATURES:
  • Powder coated
  • Keyed alike
USAGE:
  • Not impact tested or rated.
  • Not intended for asphalt.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
  • H-7172-LOCK Lock Cylinder and Keys for Fold-Down Safety Bollards
  • H-7173 Keys for Fold-Down Safety Bollards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:04:56 AM; USWEB34