Universal Drum Grabber

Lift and transport steel, plastic and fiber drums with your forklift.
  • Tough steel beak automatically clamps to top lip of drum.
  • Will not unlock until lowered to ground.
  • Powder-coated steel frame. Includes 3 1/2' safety chain.
  • For open and closed drums.
MODEL
NO.
DRUM
MATERIAL
DRUM CAPACITY FORK POCKETS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
(GALLONS) (LBS.) 1 3+
H-7170 All 30, 55, 85 1,100 3/4 x 2" 120 $645 $615  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 29 1/2 x 30 x 33 1/2" (L x W x H)
  • Fork Pocket Centers: 23 1/2"
  • Fork Pocket Leg Length: 29 1/2"
  • Jaw Height:
    • Minimum: 20.7"
    • Maximum: 29 1/2"
  • Load Center:
    • Horizontal: 22 1/2"
    • Vertical: 11 1/4"
MATERIAL:
  • Drum Support: Sailcloth
SPECIFICATIONS:
  • OSHA requires contacting the manufacturer of the forklift for written approval for the use of any fork truck attachments.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7170-BELTQ Sailcloth Drum Support for Universal Drum Grabber
  • H-7170NECKQ Neck Assembly for Universal Drum Grabber
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 03:57:59 AM; USWEB31