Mail Sorter- Steel with Adjustable Slots, 21 Compartment, 11" Deep

Provides flexibility in small mailrooms for letters, binders and packages.
  • Includes 18 adjustable shelves.
  • Black powder-coated steel construction.
  • Additional Shelves available.
MODEL
NO.
NO. OF
MAIL SLOTS
OVERALL DIM.
W x D x H
SLOT DIM.
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7163 21 311233" 9 x 11" 70 $435 $420  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Overall (Actual): 30 5/8 x 11 5/8 x 33 1/8" (W x D x H)
  • Shelf Lip (For Labeling): 1/2"
THICKNESS:
  • 19 gauge
FEATURES:
  • Fits up to 60 shelves total.
  • Shelves adjust in 1 1/2" increments.
  • Sorters can be attached side-by-side or back-to-back.
  • Stackable up to 2 high.
  • To Stack or Attach Two Units Together:
    • Punch holes through knockouts on top, side, bottom or back of sorters.
    • Connect sorters using 1/4"-20 x 1/2" nuts and bolts.
    • Hardware not included.
CAPACITY:
  • Each Slot: 15 lbs evenly distributed
USAGE:
  • Not wall mountable.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7165 Additional Mail Sorter Shelves - Set of 5, 9 x 11"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:05:41 AM; USWEB10