Rolling Toolbox

Roll your tools to the worksite. For repair technicians, tradesmen and contractors who are on the go.
  • 4 toolboxes in one. Latch together for convenience or use separately for smaller jobs.
  • Grab-and-go top toolbox.
  • Middle drawers for hand tools.
  • Deep tip-out bottom bin for power tools.
  • Handle extends to 39".
  • 5" PVC all-terrain wheels.

    Includes:
    • (1) Toolbox with Tray
    • (2) Shallow Drawers
    • (1) Deep Drawer
    • (1) Tip-out Bin
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7161 Rolling Toolbox 201235" 100 lbs. 45 $250 $240  ADD
DIMENSIONS:
  • Actual :
    • Overall (Handle Retracted): 20 1/8 x 12 x 34 7/8" (W x D x H)
    • Height (Handle Fully Extended): 39 1/4" 
  • Top Toolbox: 19 3/8 x 9 1/4 x 8 7/8" (W x D x H)
  • Shallow Drawers Unit (W x D x H):
    • Overall: 19 3/4 x 9 5/8 x 7" 
    • Inside: 15 1/4 x 8 1/2 x 2 1/2" 
  • Deep Drawer Unit (W x D x H):
    • Overall: 19 3/4 x 9 5/8 x 7" 
    • Inside: 15 1/4 x 8 1/2 x 5 3/8" 
  • Tip-out Bin Unit (W x D x H):
    • Overall (Handle in Down Position): 20 1/8 x 12 x 25 5/8" 
    • Inside: 15 7/8 x 7 1/2 x 10 1/2" 
  • Wheels (Width): 1 1/4"
MATERIAL:
  • Frame: 14 gauge steel and polypropylene
  • Drawers: 14 gauge steel
FEATURES:
  • Ball bearing slides on drawers.
CAPACITY:
  • 50 lbs each drawer.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 06:44:16 AM; USWEB9