Multi-Prong Tool Holder for Pegboard - 9 14", Black

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-7143 1/4" Multi-Prong Tool Holder 3/16" 3 $9 $8  ADD
DIMENSIONS:
  • Length (Actual): 9 3/16"
  • Bend Height: 1/4"
  • Wire Diameter:
    • Prong Sets: .118" (11 gauge)
    • Hanging Rod: .147" (9 gauge)
  • Prong Length: 1 5/8"
  • Prong Sets:
    • 3/8" wide
    • 3/16" space between prong sets.
MATERIAL:
  • Steel with epoxy powder coating.
CAPACITY:
  • Each Prong: Approximately 6.2 lbs (37.4 lbs total)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:32 PM; USWEB26