Double-Ring Tool Holder for Pegboard - 78", Black

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-7142 7/8" Double-Ring Tool Holder 3/16" 10 $9 $8  ADD
DIMENSIONS:
  • Rings: 1 1/4" apart
THICKNESS:
  • Rear Hook: 0.145"
  • Ring Holder: 0.118"
MATERIAL:
  • Steel with epoxy powder coating.
CAPACITY:
  • Approximately 13.2 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:28 PM; USWEB10